Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
82502 MARS Fuses, 1A TD GLASS FUSE GDL1
MFG Item Number
82502

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

82502 MARS Fuses, 1A TD GLASS FUSE GDL1

MFG Item Number
82502
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
82502
1A TD GLASS FUSE GDL1

Series Information

Specifications

Specifications
Manufacturer Part Number 82502
Manufacturer MARS
Family Series MARS Fuses
Description 1A TD GLASS FUSE GDL1
Fuse Type Miniature
Current Rating 1 A
Net Weight 0 lbs
Gross Weight 0 lbs