Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

82505

MARS Fuses

82505

MARS Fuses
1 1/2TD GLASS FUSE GDL1.5
MFG Item Number
82505
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
82505
1 1/2TD GLASS FUSE GDL1.5

Series Information

Specifications

Specifications
Manufacturer Part Number 82505
Manufacturer MARS
Family Series MARS Fuses
Description 1 1/2TD GLASS FUSE GDL1.5
Fuse Type Miniature
Current Rating 1.5 A
Net Weight 0 lbs
Gross Weight 0 lbs