Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Leeson Motors, EXPLOSION PROOF Series
825073.00
Leeson Motors, EXPLOSION PROOF Series
Motor, 7.5HP, 230/460V, 1800RPM
MFG Item Number
825073.00
This item cannot be canceled or returned
Description
Motors, EXPLOSION PROOF Series
Motor, 7.5HP, 230/460V, 1800RPM
EXPLOSION PROOF Series Information
Meets UL and CSA safety requirements Automatic overload protected Explosion rated conduit box included Internal mounted capacitors Double shielded ball bearings Division I areas are environments where a hazard is present continuously or would be subject to fire or
explosion if the hazard was present as a result of an accident or uncommon occurrence.
Division II areas are environments where the threat of fire or explosion is not normally present and not
likely to result in the event of an abnormal occurrence.
Specifications
Specifications
Manufacturer Part Number
825073.00
Manufacturer
Leeson
Product Series
EXPLOSION PROOF
Family Series
Leeson Motors, EXPLOSION PROOF Series
Description
Motor, 7.5HP, 230/460V, 1800RPM EPFC Explosion-Proof
Type
Explosion Proof
Horsepower
7-1/2 hp
Speed
1,800 RPM
RPM
1,800 RPM
Phase
3
NEMA Frame
213TC
Nominal Voltage
240 VAC
Enclosure
Explosion Proof
Mounting
C-Face Footed
Service Factor
1.15
Composition
Steel
Bearing Type
Ball
Length
20.68 "
Approvals
CSA, UL
Net Weight
0 lbs
Gross Weight
0 lbs
825073.00
Leeson Motors, EXPLOSION PROOF Series