Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 82508 |
|---|---|
| Manufacturer | MARS |
| Family Series | MARS Fuses |
| Description | 2 1/2ATD GLASS FUSE GDL2.5 |
| Fuse Type | Miniature |
| Current Rating | 2.5 A |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |