Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

82510

MARS Fuses

82510

MARS Fuses
3A TD GLASS FUSE GDL3
MFG Item Number
82510
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
82510
3A TD GLASS FUSE GDL3

Series Information

Specifications

Specifications
Manufacturer Part Number 82510
Manufacturer MARS
Family Series MARS Fuses
Description 3A TD GLASS FUSE GDL3
Fuse Type Miniature
Current Rating 3 A
Net Weight 0 lbs
Gross Weight 0 lbs