Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
82512 MARS Fuses, 4A TD GLASS FUSE GDL4
MFG Item Number
82512

82512 MARS Fuses, 4A TD GLASS FUSE GDL4

MFG Item Number
82512
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
82512
4A TD GLASS FUSE GDL4

Series Information

Specifications

Specifications
Manufacturer Part Number 82512
Manufacturer MARS
Family Series MARS Fuses
Description 4A TD GLASS FUSE GDL4
Fuse Type Miniature
Current Rating 4 A
Net Weight 0 lbs
Gross Weight 0 lbs