Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
82513 MARS Fuses, 5A TD GLASS FUSE GDL5
MFG Item Number
82513

82513 MARS Fuses, 5A TD GLASS FUSE GDL5

MFG Item Number
82513
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
82513
5A TD GLASS FUSE GDL5

Series Information

Specifications

Specifications
Manufacturer Part Number 82513
Manufacturer MARS
Family Series MARS Fuses
Description 5A TD GLASS FUSE GDL5
Fuse Type Miniature
Current Rating 5 A
Net Weight 0 lbs
Gross Weight 0 lbs