82588
Brady Labels, B-747 Polyester Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

82588

Brady Labels, B-747 Polyester Series

82588

Brady Labels, B-747 Polyester Series
B747, 5/8X1-1/2, BLUE/WHT, TESTED
MFG Item Number
82588
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, B-747 Polyester Series
Item #
82588
B747, 5/8X1-1/2, BLUE/WHT, TESTED

B-747 Polyester Series Information

B747 is a polyester film with an acrylic pressure sensitive adhesive and a printable coating specially formulated for laser printer and toners. B747 is available in white or yellow. B747 is recommended for alphanumeric and barcode applications that require good solvent resistance and moderate to high temperature performance. This product works well on the topside of most circuit boards and IC's, as well as general labeling applications.

Specifications

Specifications
Manufacturer Part Number 82588
Manufacturer Brady
Product Series B-747 Polyester
Family Series Brady Labels, B-747 Polyester Series
Description TESTED DATE: INITIALS: Write-on Inspection Labels, 0.625 H x 1.5 W x 0.0034 D, Blue on White
Application Safety & Compliance
Material Type Polyester
Adhesive Yes
Text Color Blue
Background Color White
Special Properties Abrasion-, Chemical-, and Smear-Resistant
Label Height 0.625 "
Label Width 1.5 "
Language English
Legend Tested Date: Initials:
Net Weight 0.0013 lbs
Gross Weight 0.0159 lbs