825B-5
Greenlee Hole Making, 825 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

825B-5

Greenlee Hole Making, 825 Series

825B-5

Greenlee Hole Making, 825 Series
HLE SAW 5 (127.0) PK OF 10
MFG Item Number
825B-5
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 5

Description

Hole Making, 825 Series
Item #
825B-5
HLE SAW 5 (127.0) PK OF 10

825 Series Information


Specifications

Specifications
Manufacturer Part Number 825B-5
Manufacturer Greenlee
Product Series 825
Family Series Greenlee Hole Making, 825 Series
Description HLE SAW 5 (127.0) PK OF 10
Hole Size 5 "
Material Bimetal
Depth 1-5/8 "
Comments Standard Pack 10
Net Weight 1.22 lbs
Gross Weight 1.22 lbs