825F100E

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

825F100E Ohmite Resistors, 89 Series, Resistor, 100 Ohm, 25 Watt, Fixed,

MFG Item Number
825F100E

825F100E Ohmite Resistors, 89 Series, Resistor, 100 Ohm, 25 Watt, Fixed,

MFG Item Number
825F100E
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 50

Description

Resistors, 89 Series
Item #
825F100E
Resistor, 100 Ohm, 25 Watt, Fixed,

89 Series Information

  • 5~50 Watts
  • .005~100K Ohms Available
  • 1%, 5% Tolerances Available
  • Heat Sinkable
  • Axial Leads
These aluminum‑housed resistors from Ohmite offer tight tolerance and temperature coefficient values as well as a maximized operating temperature range.

  • Wirewound
  • Panel Mount


Videos

Specifications

Specifications
Manufacturer Part Number 825F100E
Manufacturer Ohmite
Product Series 89
Family Series Ohmite Resistors, 89 Series
Description Resistor, 100 Ohm, 25 Watt, Fixed, Chassis Mount, Wirewound, +-1pct. Tol, RoHS Compliant
Resistance 100 Ohm
Adjustable No
Non-Inductive No
Wattage 25 W
Composition Wirewound
Package Type Aluminum Housed
Terminal Type Axial Leads
Max Voltage 520 VAC
Dielectric Voltage 2,250 V
Tolerance % 1 %
Temp Coefficient (ppm/C) 20
Mounting Panel
Net Weight 0.0286 lbs
Gross Weight 0.0286 lbs