825F10KE

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

825F10KE Ohmite Resistors, 89 Series, Resistor, 10K Ohm, 25 Watt, Fixed,

MFG Item Number
825F10KE

825F10KE Ohmite Resistors, 89 Series, Resistor, 10K Ohm, 25 Watt, Fixed,

MFG Item Number
825F10KE
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 50

Description

Resistors, 89 Series
Item #
825F10KE
Resistor, 10K Ohm, 25 Watt, Fixed,

89 Series Information

  • 5~50 Watts
  • .005~100K Ohms Available
  • 1%, 5% Tolerances Available
  • Heat Sinkable
  • Axial Leads
These aluminum‑housed resistors from Ohmite offer tight tolerance and temperature coefficient values as well as a maximized operating temperature range.

  • Wirewound
  • Panel Mount


Videos

Specifications

Specifications
Manufacturer Part Number 825F10KE
Manufacturer Ohmite
Product Series 89
Family Series Ohmite Resistors, 89 Series
Description Resistor, 10K Ohm, 25 Watt, Fixed, Chassis Mount, Wirewound, +-1pct. Tol, RoHS Compliant
Resistance 10,000 Ohm
Adjustable No
Non-Inductive No
Wattage 25 W
Composition Wirewound
Package Type Aluminum Housed
Terminal Type Axial Leads
Max Voltage 520 VAC
Dielectric Voltage 2,250 V
Tolerance % 1 %
Temp Coefficient (ppm/C) 20
Mounting Panel
Net Weight 0.0286 lbs
Gross Weight 0.0286 lbs