Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

825F15KE Ohmite Resistors, Resistor, 15K Ohm, 25 Watt, Fixed,

MFG Item Number
825F15KE

825F15KE Ohmite Resistors, Resistor, 15K Ohm, 25 Watt, Fixed,

MFG Item Number
825F15KE
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 50

Description

Resistors, Series
Item #
825F15KE
Resistor, 15K Ohm, 25 Watt, Fixed,

Series Information

Specifications

Specifications
Manufacturer Part Number 825F15KE
Manufacturer Ohmite
Family Series Ohmite Resistors
Description Resistor, 15K Ohm, 25 Watt, Fixed, Chassis Mount, Wirewound, +-1pct. Tol, RoHS Compliant
Resistance 15,000 Ohm
Adjustable No
Non-Inductive No
Wattage 25 W
Composition Wirewound
Package Type Aluminum Housed
Terminal Type Axial Leads
Max Voltage 520 VAC
Dielectric Voltage 2,250 V
Tolerance % 1 %
Temp Coefficient (ppm/C) 20
Mounting Panel
Net Weight 0.0286 lbs
Gross Weight 0.0286 lbs