826-158/000-006
Wago Terminal Blocks, 826 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

826-158/000-006

Wago Terminal Blocks, 826 Series

826-158/000-006

Wago Terminal Blocks, 826 Series
End plate, 1.5 mm wide, blue
Item Number
826-158/000-006
MFG Item Number
50093867
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 25

Description

Terminal Blocks, 826 Series
Item #
826-158/000-006
End plate, 1.5 mm wide, blue

826 Series Information

  • Feedthrough Terminal Blocks with Screwdriver‑Actuated Cage Clamp
  • Tool Free Installation
  • Direct Ground Contact with Enclosure/Panel
  • Test Ports Available on Both Sides

Specifications

Specifications
Manufacturer Part Number 50093867
Manufacturer Wago
Product Series 826
Family Series Wago Terminal Blocks, 826 Series
Description End plate, 1.5 mm wide, blue
DIN Rail Compatibility 15 mm, 32 mm, 35 mm, 7.5 mm
Connection Type Screwless
Composition Non-Metallic
Color Blue
Net Weight 0.002 lbs
Gross Weight 0.002 lbs