826-158/000-016
Wago Terminal Blocks, 826 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

826-158/000-016

Wago Terminal Blocks, 826 Series

826-158/000-016

Wago Terminal Blocks, 826 Series
End plate, 1.5 mm wide, green-yellow
Item Number
826-158/000-016
MFG Item Number
50096033
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Terminal Blocks, 826 Series
Item #
826-158/000-016
End plate, 1.5 mm wide, green-yellow

826 Series Information

  • Feedthrough Terminal Blocks with Screwdriver‑Actuated Cage Clamp
  • Tool Free Installation
  • Direct Ground Contact with Enclosure/Panel
  • Test Ports Available on Both Sides

Specifications

Specifications
Manufacturer Part Number 50096033
Manufacturer Wago
Product Series 826
Family Series Wago Terminal Blocks, 826 Series
Description End plate, 1.5 mm wide, green-yellow
DIN Rail Compatibility 15 mm, 32 mm, 35 mm, 7.5 mm
Connection Type Screwless
Composition Non-Metallic
Color Green-Yellow
Net Weight 0.0021 lbs
Gross Weight 0.002 lbs