Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 82609 |
|---|---|
| Manufacturer | MARS |
| Family Series | MARS Fuses |
| Description | 2 AMP BBS FUSE |
| Fuse Type | Supplementary (Midget) |
| Current Rating | 2 A |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |