Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

82610

MARS Fuses

82610

MARS Fuses
3A BBS FUSE
MFG Item Number
82610
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
82610
3A BBS FUSE

Series Information

Specifications

Specifications
Manufacturer Part Number 82610
Manufacturer MARS
Family Series MARS Fuses
Description 3A BBS FUSE
Fuse Type Supplementary (Midget)
Current Rating 3 A
Net Weight 0 lbs
Gross Weight 0 lbs