82611000

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

82611000

Werma Visual Signaling Devices

82611000

Werma Visual Signaling Devices
PERM. BEACON TUBE MTG. 12-240V RD
MFG Item Number
82611000
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Visual Signaling Devices, Series
Item #
82611000
PERM. BEACON TUBE MTG. 12-240V RD

Series Information

Specifications

Specifications
Manufacturer Part Number 82611000
Manufacturer Werma
Family Series Werma Visual Signaling Devices
Description PERM. BEACON TUBE MTG. 12-240V RD
Operation Continuous
Voltage 12-240 VAC, 12-240 VDC
Nominal Voltage 12 VAC, 12 VDC, 120 VAC, 125 VDC, 208 VAC, 24 VAC, 24 VDC, 240 VAC, 250 VDC, 48 VAC, 48 VDC
Color Red
Mounting Base, Bracket
Lamp Wattage 15 W
Operating Temperature -4-122 °F
Protection Rating IP65
Approvals CE, cULus, EAC
Net Weight 0.5094 lbs
Gross Weight 0.6614 lbs