Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

82612

MARS Fuses

82612

MARS Fuses
5A BBS FUSE
MFG Item Number
82612
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
82612
5A BBS FUSE

Series Information

Specifications

Specifications
Manufacturer Part Number 82612
Manufacturer MARS
Family Series MARS Fuses
Description 5A BBS FUSE
Fuse Type Supplementary (Midget)
Current Rating 5 A
Net Weight 0 lbs
Gross Weight 0 lbs