8262
Bodine Gearmotors, 42R-GB/H Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

8262 Bodine Gearmotors, 42R-GB/H Series, N8262, Right Angle (Hollowshaft) AC

MFG Item Number
BE-8262

8262 Bodine Gearmotors, 42R-GB/H Series, N8262, Right Angle (Hollowshaft) AC

MFG Item Number
BE-8262
Item Number
8262
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Gearmotors, 42R-GB/H Series
Item #
8262
N8262, Right Angle (Hollowshaft) AC

42R-GB/H Series Information

Specifications

Specifications
Manufacturer Part Number BE-8262
Manufacturer Bodine
Product Series 42R-GB/H
Family Series Bodine Gearmotors, 42R-GB/H Series
Description N8262, Right Angle (Hollowshaft) AC Gearmotor, .167 HP, 1 PH, 115VAC, 14 RPM
Output Speed 14 RPM
Ratio 120:1
Nominal Ratio (:1) 120
Nominal Torque 290 in-lbs
Output Style Hollow Shaft
Horsepower 1/6 hp
Phase 1
AC Voltage 115 VAC
Nominal Voltage 120 VAC
Current Rating 2 A
Net Weight 1.7356 lbs
Gross Weight 1.7356 lbs