8264
Bodine Gearmotors, 42R-GB/H Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
8264 Bodine Gearmotors, 42R-GB/H Series, N8264, Right Angle (Hollowshaft) AC
MFG Item Number
BE-8264

8264 Bodine Gearmotors, 42R-GB/H Series, N8264, Right Angle (Hollowshaft) AC

MFG Item Number
BE-8264
Item Number
8264
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Gearmotors, 42R-GB/H Series
Item #
8264
N8264, Right Angle (Hollowshaft) AC

42R-GB/H Series Information

Specifications

Specifications
Manufacturer Part Number BE-8264
Manufacturer Bodine
Product Series 42R-GB/H
Family Series Bodine Gearmotors, 42R-GB/H Series
Description N8264, Right Angle (Hollowshaft) AC Gearmotor, .167 HP, 1 PH, 115VAC, 8.9 RPM
Output Speed 8.9 RPM
Ratio 190:1
Nominal Ratio (:1) 190
Nominal Torque 375 in-lbs
Output Style Hollow Shaft
Horsepower 1/6 hp
Phase 1
AC Voltage 115 VAC
Nominal Voltage 120 VAC
Current Rating 2 A
Net Weight 1.7356 lbs
Gross Weight 1.7356 lbs