Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
8264G009-120/60,110/50 Asco Valves - Hydraulic & Pneumatic, Valve Unit 8264G009 120/60,110/50
MFG Item Number
8264G009-120/60,110/50
8264G009-120/60,110/50 Asco Valves - Hydraulic & Pneumatic, Valve Unit 8264G009 120/60,110/50
MFG Item Number
8264G009-120/60,110/50
This item cannot be canceled or returned
Description
Valves - Hydraulic & Pneumatic, Series
Item #
8264G009-120/60,110/50
Valve Unit 8264G009 120/60,110/50
Specifications
Specifications
| Manufacturer Part Number |
8264G009-120/60,110/50 |
| Manufacturer |
Asco |
| Family Series |
Asco Valves - Hydraulic & Pneumatic |
| Description |
Valve Unit 8264G009 120/60,110/50 |
| Orifice Diameter |
0.12 " |
| Valve Functionality |
2-Way, 2-Position, Normally Closed |
| Voltage |
120 VAC |
| Power Consumption |
13.8 W |
| Flow Coefficient (cV) |
0.06 |
| Compatible Fluid Type |
Cryogenic Fluid, Liquid Carbon Dioxide |
| Operating Temperature |
120 °F |
| Net Weight |
1.03 lbs |
| Gross Weight |
1.175 lbs |
8264G009-120/60,110/50
Asco Valves - Hydraulic & Pneumatic