Series Information
| Manufacturer Part Number | 82650000 |
|---|---|
| Manufacturer | Werma |
| Family Series | Werma Visual Signaling Devices |
| Description | BEACON, MAINTAINED, BLU, 12-240V, IP65, UNIVERSAL MOUNT, 100mm DIA x 138.5mm H |
| Operation | Continuous |
| Voltage | 12-240 VAC, 12-240 VDC |
| Nominal Voltage | 12 VAC, 12 VDC, 120 VAC, 125 VDC, 208 VAC, 24 VAC, 24 VDC, 240 VAC, 250 VDC, 48 VAC, 48 VDC |
| Color | Blue |
| Mounting | Base, Bracket |
| Lamp Wattage | 15 W |
| Operating Temperature | -4-122 °F |
| Protection Rating | IP65 |
| Approvals | CE, cULus, EAC |
| Net Weight | 0.4125 lbs |
| Gross Weight | 0.5093 lbs |