Series Information
| Manufacturer Part Number | 8269T |
|---|---|
| Manufacturer | Bryant Electric |
| Family Series | Bryant Electric Plugs & Receptacles |
| Description | Straight Blade Devices, Female Connector Body, Heavy Duty, Hospital Grade, Straight, 15A 125V, 2-Pole 3-Wire Grounding, 5-15R, Clear, Single Pack |
| Current Rating | 15 A |
| Number of Poles | 2 |
| Number of Wires | 3 |
| Voltage | 125 VAC |
| Body Type | Straight |
| Connection Type | Connector |
| NEMA Configuration | 5-15R |
| Color | Transparent |
| Watertight | No |
| Isolated Ground | No |
| Illuminated | No |
| Approvals | CSA, UL |
| Comments | Hospital Grade |
| Net Weight | 0.1 lbs |
| Gross Weight | 0.1 lbs |