Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

82702

MARS Fuses

82702

MARS Fuses
2A MIDGET FUSE OTM2
MFG Item Number
82702
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
82702
2A MIDGET FUSE OTM2

Series Information

Specifications

Specifications
Manufacturer Part Number 82702
Manufacturer MARS
Family Series MARS Fuses
Description 2A MIDGET FUSE OTM2
Fuse Type Supplementary (Midget)
Current Rating 2 A
Net Weight 0 lbs
Gross Weight 0 lbs