Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
82705 MARS Fuses, 5A MIDGET FUSE OTM5
MFG Item Number
82705

82705 MARS Fuses, 5A MIDGET FUSE OTM5

MFG Item Number
82705
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
82705
5A MIDGET FUSE OTM5

Series Information

Specifications

Specifications
Manufacturer Part Number 82705
Manufacturer MARS
Family Series MARS Fuses
Description 5A MIDGET FUSE OTM5
Fuse Type Supplementary (Midget)
Current Rating 5 A
Net Weight 0 lbs
Gross Weight 0 lbs