Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

82711

MARS Fuses

82711

MARS Fuses
20A MIDGET FUSE OTM20
MFG Item Number
82711
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
82711
20A MIDGET FUSE OTM20

Series Information

Specifications

Specifications
Manufacturer Part Number 82711
Manufacturer MARS
Family Series MARS Fuses
Description 20A MIDGET FUSE OTM20
Fuse Type Supplementary (Midget)
Current Rating 20 A
Net Weight 0 lbs
Gross Weight 0 lbs