82711078

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

82711078

Werma Visual Signaling Devices

82711078

Werma Visual Signaling Devices
BLINKING BEACON TUBE 230VAC/DC RD
MFG Item Number
82711078
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Visual Signaling Devices, Series
Item #
82711078
BLINKING BEACON TUBE 230VAC/DC RD

Series Information

Specifications

Specifications
Manufacturer Part Number 82711078
Manufacturer Werma
Family Series Werma Visual Signaling Devices
Description BLINKING BEACON TUBE 230VAC/DC RD
Operation Flashing
Voltage 230 VAC, 230 VDC
Nominal Voltage 240 VAC, 250 VDC
Color Red
Mounting Tube
Lamp Wattage 25 W
Operating Temperature -4-122 °F
Protection Rating IP65
Approvals CE, cULus, EAC
Net Weight 0.5688 lbs
Gross Weight 0.7209 lbs