PMDSRANGE Series Information
| Manufacturer Part Number | 827225 |
|---|---|
| Manufacturer | PILZ |
| Product Series | PMDSRANGE |
| Family Series | Pilz Safety Relays, PMDSRANGE Series |
| Description | S1UM/UB24VDC/UM500VACDC UP |
| Type | S1UM |
| Application | Voltage Monitoring |
| Voltage | 24 VDC |
| Power Consumption (DC) | 1 W |
| Instantaneous Contacts | 1NO |
| Termination | Screw |
| Torque Setting | 0.6 Nm |
| Mounting | DIN Rail |
| Approvals | CCC, cUL, UL |
| Net Weight | 0.2756 lbs |
| Gross Weight | 0.285 lbs |