82730077

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

82730077

Werma Visual Signaling Devices

82730077

Werma Visual Signaling Devices
BEACON, BLINKING, YLW, 115VAC, IP65,
MFG Item Number
82730077
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Visual Signaling Devices, Series
Item #
82730077
BEACON, BLINKING, YLW, 115VAC, IP65,

Series Information

Specifications

Specifications
Manufacturer Part Number 82730077
Manufacturer Werma
Family Series Werma Visual Signaling Devices
Description BEACON, BLINKING, YLW, 115VAC, IP65, UNIVERSAL MOUNT, 100mm DIA x 138.5mm H
Operation Flashing
Voltage 115 VAC
Nominal Voltage 120 VAC
Color Yellow
Mounting Base, Bracket
Lamp Wattage 25 W
Operating Temperature -4-122 °F
Protection Rating IP65
Approvals CE, cULus, EAC
Net Weight 0.465 lbs
Gross Weight 0.5578 lbs