82731077

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

82731077

Werma Visual Signaling Devices

82731077

Werma Visual Signaling Devices
BLINKING BEACON TUBE 115VAC/DC YE
MFG Item Number
82731077
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Visual Signaling Devices, Series
Item #
82731077
BLINKING BEACON TUBE 115VAC/DC YE

Series Information

Specifications

Specifications
Manufacturer Part Number 82731077
Manufacturer Werma
Family Series Werma Visual Signaling Devices
Description BLINKING BEACON TUBE 115VAC/DC YE
Operation Flashing
Voltage 115 VAC, 115 VDC
Nominal Voltage 120 VAC, 125 VDC
Color Yellow
Mounting Tube
Lamp Wattage 25 W
Operating Temperature -4-122 °F
Protection Rating IP65
Approvals CE, cULus, EAC
Net Weight 0.5619 lbs
Gross Weight 0.7143 lbs