PMDSRANGE Series Information
| Manufacturer Part Number | 828050 |
|---|---|
| Manufacturer | PILZ |
| Product Series | PMDSRANGE |
| Family Series | Pilz Safety Relays, PMDSRANGE Series |
| Description | RELAY |
| Type | S1IM |
| Application | Single-Phase Current Monitoring |
| Voltage | 230-240 VAC |
| Power Consumption (AC) | 2 VA |
| Auxiliary Contact | 1CO |
| Termination | Screw |
| Terminal Style | Fixed |
| Torque Setting | 0.6 Nm |
| Mounting | DIN Rail |
| Approvals | CCC, cUL, UL |
| Net Weight | 0.3751 lbs |
| Gross Weight | 0.4413 lbs |