82816J

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

82816J

Cully-Minerallac Fasteners

82816J

Cully-Minerallac Fasteners
8x1 PH TEK PHIL ZP
MFG Item Number
82816J
More specs
This item cannot be canceled or returned

Obsolete

Description

Fasteners, Series
Item #
82816J
8x1 PH TEK PHIL ZP

Series Information

Specifications

Specifications
Manufacturer Part Number 82816J
Manufacturer Cully-Minerallac
Family Series Cully-Minerallac Fasteners
Description 8x1 PH TEK PHIL ZP
Screw Type Tek
Bit Type Phillips
Size 8-18 x 1
Bit Size #2
Screw Head Type Pan Head
Point Type Drill Point
Finish Zinc
Net Weight 0.0624 lbs
Gross Weight 0.0083 lbs