82830054

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

82830054

Werma Visual Signaling Devices

82830054

Werma Visual Signaling Devices
BEACON, FLASHING, YLW, 12VDC, IP65,
MFG Item Number
82830054
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Visual Signaling Devices, Series
Item #
82830054
BEACON, FLASHING, YLW, 12VDC, IP65,

Series Information

Specifications

Specifications
Manufacturer Part Number 82830054
Manufacturer Werma
Family Series Werma Visual Signaling Devices
Description BEACON, FLASHING, YLW, 12VDC, IP65, UNIVERSAL MOUNT, 100mm DIA x 138.5mm H
Operation Flashing
Voltage 12 VDC
Nominal Voltage 12 VDC
Color Yellow
Mounting Base, Bracket
Operating Temperature -4-122 °F
Protection Rating IP65
Approvals CE, cULus, EAC
Net Weight 0.4409 lbs
Gross Weight 0.585 lbs