82834055

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

82834055

Werma Visual Signaling Devices

82834055

Werma Visual Signaling Devices
FLASHING BEACON TUBE 24VDC YE
MFG Item Number
82834055
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Visual Signaling Devices, Series
Item #
82834055
FLASHING BEACON TUBE 24VDC YE

Series Information

Specifications

Specifications
Manufacturer Part Number 82834055
Manufacturer Werma
Family Series Werma Visual Signaling Devices
Description FLASHING BEACON TUBE 24VDC YE
Operation Flashing
Voltage 24 VDC
Nominal Voltage 24 VDC
Color Yellow
Mounting Tube
Operating Temperature -4-122 °F
Protection Rating IP65
Approvals CE, cULus, EAC
Net Weight 0.5975 lbs
Gross Weight 0.7474 lbs