82834067

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

82834067

Werma Visual Signaling Devices

82834067

Werma Visual Signaling Devices
FLASHING BEACON TUBE 115VAC YE
MFG Item Number
82834067
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Visual Signaling Devices, Series
Item #
82834067
FLASHING BEACON TUBE 115VAC YE

Series Information

Specifications

Specifications
Manufacturer Part Number 82834067
Manufacturer Werma
Family Series Werma Visual Signaling Devices
Description FLASHING BEACON TUBE 115VAC YE
Operation Flashing
Voltage 115 VAC
Nominal Voltage 120 VAC
Color Yellow
Mounting Tube
Operating Temperature -4-122 °F
Protection Rating IP65
Approvals CE, cULus, EAC
Net Weight 0.5775 lbs
Gross Weight 0.7319 lbs