82847068

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

82847068

Werma Visual Signaling Devices

82847068

Werma Visual Signaling Devices
Flashing Beacon BM 230VAC CL
MFG Item Number
82847068
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Visual Signaling Devices, Series
Item #
82847068
Flashing Beacon BM 230VAC CL

Series Information

Specifications

Specifications
Manufacturer Part Number 82847068
Manufacturer Werma
Family Series Werma Visual Signaling Devices
Description Flashing Beacon BM 230VAC CL
Operation Flashing
Voltage 230 VAC
Nominal Voltage 250 VDC
Color Clear
Operating Temperature -4-122 °F
Protection Rating IP65
Approvals CE, cULus, EAC
Net Weight 0.505 lbs
Gross Weight 0.6063 lbs