Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

82880

MARS Fuses

82880

MARS Fuses
3-2/10A SLOBLO FUSE GMQ
MFG Item Number
82880
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
82880
3-2/10A SLOBLO FUSE GMQ

Series Information

Specifications

Specifications
Manufacturer Part Number 82880
Manufacturer MARS
Family Series MARS Fuses
Description 3-2/10A SLOBLO FUSE GMQ
Fuse Type Supplementary (Midget)
Current Rating 3.2 A
Net Weight 0 lbs
Gross Weight 0 lbs