Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

82890

MARS Fuses

82890

MARS Fuses
15A FAST BLOW FUSE SLR
MFG Item Number
82890
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
82890
15A FAST BLOW FUSE SLR

Series Information

Specifications

Specifications
Manufacturer Part Number 82890
Manufacturer MARS
Family Series MARS Fuses
Description 15A FAST BLOW FUSE SLR
Fuse Type Miniature
Current Rating 15 A
Net Weight 0 lbs
Gross Weight 0 lbs