Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

82909

MARS Fuses

82909

MARS Fuses
1A MIDGET FUSE ATM1
MFG Item Number
82909
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
82909
1A MIDGET FUSE ATM1

Series Information

Specifications

Specifications
Manufacturer Part Number 82909
Manufacturer MARS
Family Series MARS Fuses
Description 1A MIDGET FUSE ATM1
Fuse Type Supplementary (Midget)
Current Rating 1 A
Net Weight 0 lbs
Gross Weight 0 lbs