8290A032
Asco Valves - Hydraulic & Pneumatic, 8290 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

8290A032

Asco Valves - Hydraulic & Pneumatic, 8290 Series

8290A032

Asco Valves - Hydraulic & Pneumatic, 8290 Series
Process Solenoid Valve
MFG Item Number
8290A032
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Valves - Hydraulic & Pneumatic, 8290 Series
Item #
8290A032
Process Solenoid Valve

8290 Series Information


Specifications

Specifications
Manufacturer Part Number 8290A032
Manufacturer Asco
Product Series 8290
Family Series Asco Valves - Hydraulic & Pneumatic, 8290 Series
Description Process Solenoid Valve
Material Bronze
Actuation Type Proportional
Orifice Diameter 1.5 "
Number of Solenoids 1
Valve Functionality 2-Way, 2-Position, Normally Open
Compatible Fluid Type Air-Inert Gas, Hot Water, Light Slurries, Oil, Steam, Water
Operating Temperature 15-140 °F
Comments 63 mm Operator
Net Weight 0 lbs
Gross Weight 8 lbs