8290 Series Information
| Manufacturer Part Number | 8290B005 |
|---|---|
| Manufacturer | Asco |
| Product Series | 8290 |
| Family Series | Asco Valves - Hydraulic & Pneumatic, 8290 Series |
| Description | Process Solenoid Valve |
| Material | Bronze |
| Actuation Type | Proportional |
| Orifice Diameter | 0.75 " |
| Number of Solenoids | 1 |
| Valve Functionality | 2-Way, 2-Position, Normally Closed |
| Voltage | 24 VDC |
| Power Consumption | 7.6 W |
| Flow Coefficient (cV) | 8.3 |
| Compatible Fluid Type | Air-Inert Gas, Hot Water, Light Slurries, Oil, Steam, Water |
| Operating Temperature | 32-122 °F |
| Comments | 63 mm Operator |
| Net Weight | 2.895 lbs |
| Gross Weight | 3.35 lbs |