Galco will be closed Friday, July 3rd in observance of Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
82910 MARS Fuses, 1 1/2A MIDGE FUSE ATM1.5
MFG Item Number
82910

82910 MARS Fuses, 1 1/2A MIDGE FUSE ATM1.5

MFG Item Number
82910
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
82910
1 1/2A MIDGE FUSE ATM1.5

Series Information

Specifications

Specifications
Manufacturer Part Number 82910
Manufacturer MARS
Family Series MARS Fuses
Description 1 1/2A MIDGE FUSE ATM1.5
Fuse Type Supplementary (Midget)
Current Rating 1.5 A
Net Weight 0 lbs
Gross Weight 0 lbs