Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

82911

MARS Fuses

82911

MARS Fuses
2 AMP MIDGET FUSE ATM2
MFG Item Number
82911
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
82911
2 AMP MIDGET FUSE ATM2

Series Information

Specifications

Specifications
Manufacturer Part Number 82911
Manufacturer MARS
Family Series MARS Fuses
Description 2 AMP MIDGET FUSE ATM2
Fuse Type Supplementary (Midget)
Current Rating 2 A
Net Weight 0 lbs
Gross Weight 0 lbs