82911055

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

82911055

Werma Visual Signaling Devices

82911055

Werma Visual Signaling Devices
BEACON, MAINT/BLINKING/ROTATING,
MFG Item Number
82911055
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Visual Signaling Devices, Series
Item #
82911055
BEACON, MAINT/BLINKING/ROTATING,

Series Information

Specifications

Specifications
Manufacturer Part Number 82911055
Manufacturer Werma
Family Series Werma Visual Signaling Devices
Description BEACON, MAINT/BLINKING/ROTATING, RED LED, 24VDC, IP65, UNIVERSAL MOUNT, 100mm DIA x 138.5mm H
Operation Continuous, Flashing, Rotating
Voltage 24 VDC
Nominal Voltage 24 VDC
Color Red
Lamp Type LED
Mounting Base, Bracket
Operating Temperature -4-122 °F
Protection Rating IP65
Approvals CE, cULus
Net Weight 0.4519 lbs
Gross Weight 0.5732 lbs