82912068

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

82912068

Werma Visual Signaling Devices

82912068

Werma Visual Signaling Devices
BEACON, FLASHING, RED LED, 230VAC,
MFG Item Number
82912068
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Visual Signaling Devices, Series
Item #
82912068
BEACON, FLASHING, RED LED, 230VAC,

Series Information

Specifications

Specifications
Manufacturer Part Number 82912068
Manufacturer Werma
Family Series Werma Visual Signaling Devices
Description BEACON, FLASHING, RED LED, 230VAC, IP65, UNIVERSAL MOUNT, 100mm DIA x 138.5mm H
Operation Flashing
Voltage 230 VAC
Nominal Voltage 240 VAC
Color Red
Lamp Type LED
Mounting Base, Bracket
Operating Temperature -4-122 °F
Protection Rating IP65
Approvals CE, cULus
Net Weight 0.4963 lbs
Gross Weight 0.5997 lbs