Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
82917 MARS Fuses, 10A MIDGET FUSE ATM10
MFG Item Number
82917

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

82917 MARS Fuses, 10A MIDGET FUSE ATM10

MFG Item Number
82917
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
82917
10A MIDGET FUSE ATM10

Series Information

Specifications

Specifications
Manufacturer Part Number 82917
Manufacturer MARS
Family Series MARS Fuses
Description 10A MIDGET FUSE ATM10
Fuse Type Supplementary (Midget)
Current Rating 10 A
Net Weight 0 lbs
Gross Weight 0 lbs