Galco will be closed Friday, July 3rd in observance of Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
82919 MARS Fuses, 15A MIDGET FUSE ATM15
MFG Item Number
82919

82919 MARS Fuses, 15A MIDGET FUSE ATM15

MFG Item Number
82919
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
82919
15A MIDGET FUSE ATM15

Series Information

Specifications

Specifications
Manufacturer Part Number 82919
Manufacturer MARS
Family Series MARS Fuses
Description 15A MIDGET FUSE ATM15
Fuse Type Supplementary (Midget)
Current Rating 15 A
Net Weight 0 lbs
Gross Weight 0 lbs