82919068

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

82919068

Werma Visual Signaling Devices

82919068

Werma Visual Signaling Devices
LED EVS Beacon BM 115-230VAC RD
MFG Item Number
82919068
More specs
This item cannot be canceled or returned

Obsolete

Description

Visual Signaling Devices, Series
Item #
82919068
LED EVS Beacon BM 115-230VAC RD

Series Information

Specifications

Specifications
Manufacturer Part Number 82919068
Manufacturer Werma
Family Series Werma Visual Signaling Devices
Description LED EVS Beacon BM 115-230VAC RD
Operation EVS
Voltage 115 VAC, 230 VAC
Nominal Voltage 120 VAC, 240 VAC
Color Red
Lamp Type LED
Operating Temperature -4-122 °F
Protection Rating IP65
Approvals CE, cULus
Net Weight 0.495 lbs
Gross Weight 0.59 lbs