82921755

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

82921755

Werma Visual Signaling Devices

82921755

Werma Visual Signaling Devices
LED Rotat. Beacon RM 24VDC GN
MFG Item Number
82921755
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Visual Signaling Devices, Series
Item #
82921755
LED Rotat. Beacon RM 24VDC GN

Series Information

Specifications

Specifications
Manufacturer Part Number 82921755
Manufacturer Werma
Family Series Werma Visual Signaling Devices
Description LED Rotat. Beacon RM 24VDC GN
Operation Rotating
Voltage 24 VDC
Nominal Voltage 24 VDC
Color Green
Lamp Type LED
Mounting Tube
Operating Temperature -4-122 °F
Protection Rating IP65
Approvals CE, cULus
Net Weight 0.5731 lbs
Gross Weight 0.7275 lbs