Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

82922 MARS Fuses, 30A MIDGET FUSE ATM30

MFG Item Number
82922

82922 MARS Fuses, 30A MIDGET FUSE ATM30

MFG Item Number
82922
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
82922
30A MIDGET FUSE ATM30

Series Information

Specifications

Specifications
Manufacturer Part Number 82922
Manufacturer MARS
Family Series MARS Fuses
Description 30A MIDGET FUSE ATM30
Fuse Type Supplementary (Midget)
Current Rating 30 A
Net Weight 0 lbs
Gross Weight 0 lbs